Menu Search
Spiral Wraps Spiral Wrap, 1.000 in. OD x 100 ft. L, Polyethylene, Black, 6 in. Max Bundle OD
PANDUIT #T100F-C0

Spiral Wrap, 1.000 in. OD x 100 ft. L, Polyethylene, Black, 6 in. Max Bundle OD

SKU # 07498370546
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 100 feet
Unable to add item to cart. Please try again.
Type: Spiral Wrapping
Material: Polyethylene, Outdoor
Color: Black
Outside Diameter: 1 in.
Outside Diameter Min: 0.875 in.
Outside Diameter Max: 6 in.
Length: 100 ft.