Menu Search
Search
PANDUIT #T100P-C0

Spiral Wrap, 1.000 in. OD x 100 ft. L, Flame Retardant Polyethylene, Black, 6 in. Max Bundle OD

SKU # 07498332026
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Spiral Wrapping
Material: Polyethylene, Flame Retardant
Color: Black
Outside Diameter: 1 in.
Outside Diameter Min: 0.875 in.
Outside Diameter Max: 6 in.
Length: 100 ft.

Additional Info: Temperature Range : -40 to 115 Deg C (-40 to 239 Deg F)