PANDUIT #T75F-C

Spiral Wrap, 0.750 in. OD x 100 ft. L, Polyethylene, Natural, 5 in. Max Bundle OD

SKU: 07498370619
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Spiral Wrapping
Material: Polyethylene
Color: Natural
Outside Diameter: 0.75 in.
Bundle OD Min - in: 0.625 in.
Bundle OD Max - in: 5 in.
Length: 100 ft.
Description
Spiral Wraps: Type - Spiral Wrapping; Material - Polyethylene; Color - Natural; OD - in - 0.750; Bundle OD Min - in - 0.625; Bundle OD Max - in - 5.000; Length - ft - 100