Menu Search
PANDUIT #T75F-C0

Spiral Wrap, 0.750 in. OD x 100 ft. L, Polyethylene, Black, 5 in. Max Bundle OD

SKU # 07498370620
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Spiral Wrapping
Material: Polyethylene, Outdoor
Color: Black
Outside Diameter: 0.75 in.
Outside Diameter Min: 0.625 in.
Outside Diameter Max: 5 in.
Length: 100 ft.