Menu Search
Spiral Wraps Spiral Wrap, 0.750 in. OD x 10 ft. L, Teflon, Natural, 5 in. Max Bundle OD
PANDUIT #T75T-X

Spiral Wrap, 0.750 in. OD x 10 ft. L, Teflon, Natural, 5 in. Max Bundle OD

SKU # 07498369988
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 10 feet
Unable to add item to cart. Please try again.
Type: Spiral Wrapping
Material: Teflon
Color: Natural
Outside Diameter: 0.75 in.
Outside Diameter Min: 0.625 in.
Outside Diameter Max: 5 in.
Length: 10 ft.

Additional Info: Temperature Range : -270 to 260degC (-454 to 500degF)