Menu Search
Spiral Wraps Spiral Wrap, 0.500 in. OD x 100 ft. L, Nylon, Black, 4 in. Max Bundle OD
PANDUIT #T50N-C0

Spiral Wrap, 0.500 in. OD x 100 ft. L, Nylon, Black, 4 in. Max Bundle OD

SKU # 07498370613
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 100 feet
Unable to add item to cart. Please try again.
Type: Spiral Wrapping
Material: Nylon, Outdoor
Color: Black
Outside Diameter: 0.5 in.
Outside Diameter Min: 0.375 in.
Outside Diameter Max: 4 in.
Length: 100 ft.