PANDUIT #T50P-C0

Spiral Wrap, 0.500 in. OD x 100 ft. L, Flame Retardant Polyethylene, Black, 4 in. Max Bundle OD

SKU: 07498332025
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Spiral Wrapping
Material: Polyethylene, Flame Retardant
Color: Black
Outside Diameter: 0.5 in.
Bundle OD Min - in: 0.375 in.
Bundle OD Max - in: 4 in.
Length: 100 ft.
Description
Spiral Wraps: Type - Spiral Wrapping; Material - Polyethylene, Flame Retardant; Color - Black; OD - in - 0.500; Bundle OD Min - in - 0.375; Bundle OD Max - in - 4.000; Length - ft - 100; Additional Information - Temperature Range : -40 to 115 Deg C (-40 to 239 Deg F)
Additional Info: Temperature Range : -40 to 115 Deg C (-40 to 239 Deg F)