Menu Search
Search
PANDUIT #T50F-X

Spiral Wrap, 0.500 in. OD x 10 ft. L, Polyethylene, Natural, 4 in. Max Bundle OD

SKU # 07498322486
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Spiral Wrapping
Material: Polyethylene
Color: Natural
Outside Diameter: 0.5 in.
Outside Diameter Min: 0.375 in.
Outside Diameter Max: 4 in.
Length: 10 ft.

Spiral Wraps: Type - Spiral Wrapping; Material - Polyethylene; Color - Natural; OD - in - 0.500; Bundle OD Min - in - 0.375; Bundle OD Max - in - 4.000; Length - ft - 10