Menu Search
Spiral Wraps Spiral Wrap, 0.380 in. OD x 100 ft. L, Nylon, Natural, 3 in. Max Bundle OD
PANDUIT #T38N-C

Spiral Wrap, 0.380 in. OD x 100 ft. L, Nylon, Natural, 3 in. Max Bundle OD

SKU # 07498370607
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 100 feet
Unable to add item to cart. Please try again.
Type: Spiral Wrapping
Material: Nylon
Color: Natural
Outside Diameter: 0.38 in.
Outside Diameter Min: 0.313 in.
Outside Diameter Max: 3 in.
Length: 100 ft.

Additional Info: Temperature Range : -40 to 65degC (-40 to 149degF)