PANDUIT #T38F-C0

Spiral Wrap, 0.375 in. OD x 100 ft. L, Polyethylene, Black, 3 in. Max Bundle OD

SKU: 07498370606
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Spiral Wrapping
Material: Polyethylene, Outdoor
Color: Black
Outside Diameter: 0.375 in.
Bundle OD Min - in: 0.313 in.
Bundle OD Max - in: 3 in.
Length: 100 ft.
Description
Spiral Wraps: Type - Spiral Wrapping; Material - Polyethylene, Outdoor; Color - Black; OD - in - 0.375; Bundle OD Min - in - 0.313; Bundle OD Max - in - 3.000; Length - ft - 100