Menu Search
PANDUIT #T25F-C

Spiral Wrap, 0.250 in. OD x 100 ft. L, Polyethylene, Natural, 2 in. Max Bundle OD

SKU # 07498370554
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Spiral Wrapping
Material: Polyethylene
Color: Natural
Outside Diameter: 0.25 in.
Outside Diameter Min: 0.188 in.
Outside Diameter Max: 2 in.
Length: 100 ft.