Menu Search
Spiral Wraps Spiral Wrap, 0.250 in. OD x 100 ft. L, Nylon, Natural, 2 in. Max Bundle OD

PANDUIT #T25N-C

Spiral Wrap, 0.250 in. OD x 100 ft. L, Nylon, Natural, 2 in. Max Bundle OD

SKU #07498370561
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Spiral Wrapping
Material: Nylon
Color: Natural
Outside Diameter: 0.25 in.
Outside Diameter Min: 0.188 in.
Outside Diameter Max: 2 in.
Length: 100 ft.