Menu Search
PANDUIT #T12T-C

Spiral Wrap, 0.125 in. OD x 100 ft. L, Teflon, Natural, 0.50 in. Max Bundle OD

SKU # 07498370553
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Spiral Wrapping
Material: Teflon
Color: Natural
Outside Diameter: 0.125 in.
Outside Diameter Min: 0.063 in.
Outside Diameter Max: 0.5 in.
Length: 100 ft.