Menu Search
Spiral Wraps Spiral Wrap, 0.125 in. OD x 100 ft. L, Nylon, Natural, 0.50 in. Max Bundle OD
PANDUIT #T12N-C

Spiral Wrap, 0.125 in. OD x 100 ft. L, Nylon, Natural, 0.50 in. Max Bundle OD

SKU # 07498370602
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 100 feet
Unable to add item to cart. Please try again.
Type: Spiral Wrapping
Material: Nylon
Color: Natural
Outside Diameter: 0.125 in.
Outside Diameter Min: 0.063 in.
Outside Diameter Max: 0.5 in.
Length: 100 ft.