Menu Search

CADDY FASTENERS #556110

Spiral Sleeve, 0.470 in. OD x 82 ft L, Polyethylene

SKU: 78285657853
Manufacturer Series: SPIRFLEX
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Spiral Sleeve
Material: Polyethylene
Color: White
Outside Diameter: 0.47 in.
Length: 82 ft.
Description
Sleeve; Spiral; 0.470 in. Outer Diameter x 82 ft Length; Polyethylene