Menu Search
Spiral Wraps Cabling Sleeve, 0.310 in. OD x 328 ft L, Polypropylene

CADDY FASTENERS #554880

ZIPFLEX Cabling Sleeve, 0.310 in. OD x 328 ft L, Polypropylene

SKU #78285657844
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Spiral Wrapping
Material: Polypropylene
Color: Black
Outside Diameter: 0.310 in.
Length: 328 ft.

Sleeve; Cabling; Spiral Wrapping; 0.310 in. Outer Diameter x 328 ft Length; Polypropylene