Menu Search

ALPHA WIRE #SW33-NA005

Spiral Wrapping, Natural, Black, Polytetrafluoroethylene, 100 ft.

SKU: 78119780120
Manufacturer Series: SW
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Spiral Wrapping
Material: Polytetrafluoroethylene
Color: Natural, Black
Outside Diameter: 0.5 in.
Outside Diameter Min: 0.38 in.
Outside Diameter Max: 3 in.
Length: 100 ft.
Description
Alpha Wires spiral wrap tubing simplifies wire harnessing, cabling, and bundling with no installation tool needed. It wraps tightly to the wire and cable being bundled, yet is flexible and simple to apply. All types maintain flexibility even when bent aro
Additional Info: Temperature Range : -70 to 250deg C (-94 to 482 deg F), Inside Diameter: 0.440 in., Wall Thickness: 0.030 in., Pitch: 0.500 in.