SPILFYTER #305304

Drum Spill Kit Spilfyter - 55177

SKU: 43003398926
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Kit Type: Drum Spill Kit
Contents: 16 x 18 in. Pads (3), 3 in. x 4 ft. socks (4), Nitrile Gloves (1), Drum (1), Goggles
Absorption Capacity: 4 gal. / Kit
Case: Bucket
Weight: 10 lb.
Description
Be ready for an emergency clean-up with this this 5-gallon reusable pail. Kit includes socks and pads to absorb non-aggressive liquid drips leaks and spills. Pail is small enough to store in your car or truck.
Additional Info: Hazmat Sorbent Spill