SPILFYTER #270006

Base Neutralizer Spill Kit

SKU: 43003398902
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Base Neutralizer Spill Kit
Contents: 12 x 12 in. Pads (10), 3 in. x 4 ft. socks (3), Nitrile Gloves (1), Disposal Bags (1), Goggles, Dry Base Neutralizer, Chemical Classifier Strips (2), Chemical Classifier Chart, Scoop, Bucket
Absorption Capacity: 3 gal. / Kit
Case: Bucket
Weight: 20 lb.
Description
Spill Kit includes everything needed to handle a small spill involving bases. Contents are packed in a 5 gallon plastic bucket for easy portability and disposal of spill clean-up materials.