Bag Spill Kit, 5 gal/kit Absorption Capacity, Zipper Bag

SKU: 43003398919
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Kit Type: Bag Spill Kit
Contents: 16 x 18 in. Pads (20), 3 in. x 4 ft. Socks (3), Nitrile Gloves (1), Disposal Bag (1), Clear Zipper Bag (1), Goggles
Absorption Capacity: 5 gal. / Kit
Case: Zipper Bag
Weight: 5 lb.
Grab & Go Kits are designed for single-use and have everything you need in one handy kit. Place in vehicles labs factories garages construction sites or wherever liquids are stored. Zipper Bag Kits contain a variety of spill response materials and are packaged in a clear bag for high visibility. Kits provide all the sorbents needed to handle a small 5 gallon spill.
Additional Info: Hazmat Sorbent Spill