BRADY #SKA-K2

Spill Kit, 5.00 gal Absorption, 5 lb, Contents: Socks/Mat Pads/Gloves/Guidebook

SKU: 66270625242
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Kit Type: Spill Response MRO Bag
Contents: Socks, Mat Pads, Gloves, Guidebook
Absorption Capacity: 5 gal.
Case: Water-resistant, Safety Yellow Bag w/Hand Straps
Weight: 5 lb.
Manufacturer Series: SKA
Description
Spill Kits: Kit Type - Spill Response MRO Bag; Contents - Socks, Mat Pads, Gloves, Guidebook; Absorption Capacity - 5.00 gal; Case - Water-resistant, Safety Yellow Bag w/Hand Straps; Weight - 5 lb; Additional Information - All-purpose Small Spill Response; Manufacturer Series - SKA
Additional Info: All-purpose Small Spill Response