BRADY #SKA-20

Spill Kit, 16.00 gal Absorption, 26 lb, Contents: Socks/Mat Pads/Pillows/Gloves/Bags/Ties/Guidebook

SKU: 66270625204
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Kit Type: Spill Response MRO Container
Contents: Socks, Mat Pads, Pillows, Gloves, Bags, Ties, Guidebook
Absorption Capacity: 16 gal.
Case: Water and Chemical-resistant, Yellow Poylethylene Lab Container w/Screw Top Lid
Weight: 26 lb.
Manufacturer Series: SKA
Description
Spill Kits: Kit Type - Spill Response MRO Container; Contents - Socks, Mat Pads, Pillows, Gloves, Bags, Ties, Guidebook; Absorption Capacity - 16.00 gal; Case - Water and Chemical-resistant, Yellow Poylethylene Lab Container w/Screw Top Lid; Weight - 26 lb; Additional Information - All-purpose Small to Medium Spill Response; Manufacturer Series - SKA
Additional Info: All-purpose Small to Medium Spill Response