BRADY #SKO-PP

Portable Spill Kit, 20 in. Length X 16 in. Width X 4 in. Height

SKU: 66270615219
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Portable Spill Kit
Contents: (10) 15 x 19 in. Pads, (2) 3 in. x 4 ft. Socs, (1) Nitrile Gloves, (2) Disposal Bag, (1) Instruction Sheet
Absorption Capacity: 4 gal. / Bale
Weight: 5 lb.
Description
Spill Kits: Kit Type - Portable Spill Kit; Contents - (10) 15 x 19 Inch Pads, (2) 3 Inch x 4 FT Socs, (1) Nitrile Gloves, (2) Disposal Bag, (1) Instruction Sheet; Absorption Capacity - 4.00 gal/bale; Weight - 5 lb ; Additional Information - Class: Oil Only, Dimensions: 20 in. L X 16 in. W X 4 in. H
Additional Info: Class: Oil Only, Dimensions: 20 in. L X 16 in. W X 4 in. H