×

Your shopping cart is empty.

ANDAX ENVIRONMENTAL  AND44

Spill Kit, 10.00 gal Absorption, 12.0 lb Weight

ANDAX ENVIRONMENTAL

Manufacturer # AND44

SKU: 40043698994





Product Description

Spill Kits: Kit Type - Spill Kit; Contents - (20) 15 in. x 19 in. Oil-Selective Pads, (3) 3 in. x 48 in. General Purpose Sorb-Sox, (1) XL Disposal Bag (38 in. x 56 in. x 5 mil.) with Nylon Tie, (1) pair Nitrile Gloves, (1) XL Saranex Coated ChemMAX Level B, Bound Seam Coverall with Elastic Wrists, H; Absorption Capacity - 10.00 gal; Case - XL Disposal Bag with Nylon Tie; Weight - 12.0 lb

Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Kit Type: Spill Kit
Contents: (20) 15 in. x 19 in. Oil-Selective Pads, (3) 3 in. x 48 in. General Purpose Sorb-Sox, (1) XL Disposal Bag (38 in. x 56 in. x 5 mil.) with Nylon Tie, (1) pair Nitrile Gloves, (1) XL Saranex Coated ChemMAX Level B, Bound Seam Coverall with Elastic Wrists, H
Absorption Capacity: 10 gal.
Case: XL Disposal Bag with Nylon Tie
Weight: 12.0 lb

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: