Menu Search
LUTRON ELECTRONICS CO #NTFS-12E-IV

Nova-T Residential/Commercial Fan Motor Speed Control Ivory Variable

SKU # 02755767748
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fan Motor Speed Control
Operator: Slider On-Off
Operation: 1-Pole
Speed: Variable
Capacity: 12A
Voltage: 120V AC
Color: Ivory
Grade: Residential/Commercial

Additional Info: Large Control, 60 Hz