Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Residential/Commercial Fan Motor Speed Control Almond Variable

SKU: 02755709325
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Fan Motor Speed Control
Operator: Slider On-Off
Operation: 1-Pole
Speed: Variable
Capacity: 12A
Voltage: 120V AC
Color: Almond
Grade: Residential/Commercial
Manufacturer Series: Nova T
Speed Controls: Type - Fan Motor Speed Control; Operator - Slider On-Off; Operation - 1-Pole; Speed - Variable; Capacity - 12A; Voltage - 120VAC; Color - Almond; Grade - Residential/Commercial; Additional Information - Large Control, 60 Hz; Manufacturer Series - Nova T
Additional Info: Large Control, 60 Hz