Menu Search
Speed Controls Fan Speed Control, 3-Speed, Rotary On-Off Operator, 1-Pole, 120VAC, 1.5A, White
LUTRON ELECTRONICS CO #FSQ-2F-WH

Fan Speed Control, 3-Speed, Rotary On-Off Operator, 1-Pole, 120VAC, 1.5A, White

SKU # 02755768343 Manufacturer Series: Rotary
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fan Motor Speed Control
Operator: Rotary On-Off
Operation: 1-Pole
Speed: 3-Speed
Capacity: 1.5A
Voltage: 120V AC
Color: White
Grade: Specification