Menu Search
Search
LUTRON #AYFSQ-FH-AL

Ariadni Fan Motor Speed Control Almond 3-Speed

SKU # 02755722401
Type: Fan Motor Speed Control
Operator: Toggle On-Off
Operation: 1-Pole
Speed: 3-Speed
Capacity: 1.5A
Voltage: 120V AC
Color: Almond