Menu Search
LEVITON #6627-1I

Decora® Fan Speed Control, Variable Speed, Decorator Slider On-Off Operator, 1-Pole, 120VAC, 5A

SKU # 07847725647 Manufacturer Series: SureSlide
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fan Motor Speed Control
Operator: Decorator Slider On-Off
Operation: 1-Pole
Speed: Variable
Capacity: 5A
Voltage: 120V AC
Color: Ivory
Grade: Residential

Speed Controls: Type - Fan Motor Speed Control; Operator - Decorator Slider On-Off; Operation - 1-Pole; Speed - Variable; Capacity - 5A; Voltage - 120VAC; Color - Ivory; Grade - Residential; Additional Information - Low-Speed Trim Adjust; Manufacturer Series - SureSlide Decora

Additional Info: Low-Speed Trim Adjust