Menu Search
Speed Controls Fan Motor Speed Control, Variable Speed, Rotary On-Off Operator, 1-Pole, 120VAC, 5A, White

LEVITON #6616-1XW

Trimatron Fan Motor Speed Control, Variable Speed, Rotary On-Off Operator, 1-Pole, 120VAC, 5A, White

SKU #07847725645
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fan Motor Speed Control
Operator: Rotary On-Off
Operation: 1-Pole
Speed: Variable
Capacity: 5A
Voltage: 120V AC
Color: White
Grade: Residential

Additional Info: Low-Speed Trim Adjust