Menu Search
Speed Controls Fan Motor Speed Control, Variable Speed, Rotary On-Off Operator, 1-Pole, 120VAC, 5A, Ivory
LEVITON #6616-1XI

Trimatron Fan Motor Speed Control, Variable Speed, Rotary On-Off Operator, 1-Pole, 120VAC, 5A, Ivory

SKU # 07847725643
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fan Motor Speed Control
Operator: Rotary On-Off
Operation: 1-Pole
Speed: Variable
Capacity: 5A
Voltage: 120V AC
Color: Ivory
Grade: Residential

Additional Info: Low-Speed Trim Adjust