Menu Search
LEGRAND - PASS & SEYMOUR #LSSC5-PLA

Residential Fan Motor Speed Control Light Almond Variable Speed

SKU # 78500715810 Manufacturer Series: LSS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fan Motor Speed Control
Operator: Decorator Slider, Preset On-Off
Operation: 1-Pole
Speed: Variable Speed
Capacity: 5A
Voltage: 120V AC
Color: Light Almond
Grade: Residential