Menu Search
LEGRAND - PASS & SEYMOUR #SSSC5-I

TradeMaster® Residential Fan Motor Speed Control Ivory Variable Speed

SKU # 78500702301
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fan Motor Speed Control
Operator: Short Slider On-Off
Operation: 1-Pole
Speed: Variable Speed
Capacity: 5A
Voltage: 120V AC
Color: Ivory
Grade: Residential

Speed Controls: Type - Fan Motor Speed Control; Operator - Short Slider On-Off; Operation - 1-Pole; Speed - Variable Speed; Capacity - 5A; Voltage - 120VAC; Color - Ivory; Grade - Residential; Additional Information - Low-Speed Trim Adjust; Manufacturer Series - Trademaster

Additional Info: Low-Speed Trim Adjust