Menu Search
LEGRAND - PASS & SEYMOUR #94581-I

Residential Fan Motor Speed Control Ivory Variable Speed

SKU # 78500794581
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fan Motor Speed Control
Operator: Decorator Slider On-Off
Operation: 1-Pole
Speed: Variable Speed
Capacity: 5A
Voltage: 120V AC
Color: Ivory
Grade: Residential