Menu Search

LEGRAND - PASS & SEYMOUR #LSSC5-P

Residential Fan Motor Speed Control Brown Variable Speed

SKU: 78500727764
Manufacturer Series: LSS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fan Motor Speed Control
Operator: Decorator Slider, Preset On-Off
Operation: 1-Pole
Speed: Variable Speed
Capacity: 5A
Voltage: 120V AC
Color: Brown
Grade: Residential
Description
Speed Controls: Type - Fan Motor Speed Control; Operator - Decorator Slider, Preset On-Off; Operation - 1-Pole; Speed - Variable Speed; Capacity - 5A; Voltage - 120VAC; Color - Brown; Grade - Residential; Manufacturer Series - LSS