Menu Search
Search
LEGRAND - PASS & SEYMOUR #LSSC5-PBK

Residential Fan Motor Speed Control Black Variable Speed

SKU # 78500704556 Manufacturer Series: LSS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fan Motor Speed Control
Operator: Decorator Slider, Preset On-Off
Operation: 1-Pole
Speed: Variable Speed
Capacity: 5A
Voltage: 120V AC
Color: Black
Grade: Residential