Menu Search

LEGRAND - PASS & SEYMOUR #SCDH15-WV

Scene Director Fan Motor Speed Control White Variable

SKU: 78500716143
Manufacturer Series: De-Hummer
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fan Motor Speed Control
Operator: Decorator Touch, Preset On-Off
Operation: 1-Pole
Speed: Variable
Capacity: 1.5A
Voltage: 120V AC
Color: White
Description
Speed Controls: Type - Fan Motor Speed Control; Operator - Decorator Touch, Preset On-Off; Operation - 1-Pole; Speed - Variable; Capacity - 1.5A; Voltage - 120VAC; Color - White; Manufacturer Series - Scene Director De-Hummer