Menu Search
Specialty Slings Vertical Drum Handling Web Sling 850 lbs
LIFT-ALL #DSV602X24

Vertical Drum Handling Web Sling 850 lbs

SKU # 69788627463
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Vertical Drum Handling Web Sling
Capacity - Weight: 850 lb.
Capacity - Size: 24 in. Diameter
Material Type: Polyester Web
Material Size: 2 in.
Material Color: Yellow
Hardware: Strap Ratchet

Specialty Slings: Type - Vertical Drum Handling Web Sling; Capacity - Weight - 850 lbs; Capacity - Size - 24" Diameter; Material Type - Polyester Web; Material Size - 2.00 Width; Material Color - Yellow; Hardware - Strap Ratchet; Additional Information - For Use With 55 gal. Ribbed Steel Drums; Manufacturer Series - LiftAll

Additional Info: For Use With 55 gal. Ribbed Steel Drums