Menu Search
Specialty Rechargeable Batteries Battery Stick, 25 AH, 6V, 7.20 in. H

STREAMLIGHT #20170

Battery Stick, 25 AH, 6V, 7.20 in. H

SKU #08092620170
Manufacturer Series: SL-20X
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rechargeable Battery Cartridge
Application: SL-20X

Specialty Rechargeable Batteries: Type - Rechargeable Battery Cartridge; Application - SL-20X; Additional Information - 5 Cell 1/2D, Ni-Cad, 6VDC (Stick); Manufacturer Series - Streamlight SL-20X

Additional Info: 5 Cell 1/2D, Ni-Cad, 6VDC (Stick)