Menu Search
Search
POWER SONIC #PS-1270

Rechargeable Battery, Sealed Lead Acid, 12 V, 6 Cells

SKU # 78823086400 Manufacturer Series: Series PS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rechargeable Battery
Chemical System: Sealed Lead Acid
Application: General Purpose, Medical, Emergency Lighting, Fire and Security
Voltage: 12V
Capacity: 6.5 Ah at 10 hrs, 7 Ah at 20 hrs
Terminals: Quick Disconnect Tab
Number of Cells: 6
Height: 3.7 in.
Width: 2.56 in.
Length: 5.94 in.