POWER BATTERY CORP #EMERGENCY

Rechargeable Lead Acid Battery Emergency Battery

SKU: 74892392000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rechargeable Lead Acid Battery
Application: Emergency Battery
Voltage: 6V
Capacity: 36 AH
Terminals: Quick Connect
Height: 6.75 in.
Width: 3.35 in.
Length: 6.25 in.
Manufacturer Series: High-Rate
Description
Specialty Rechargeable Batteries: Type - Rechargeable Lead Acid Battery; Application - Emergency Battery; Voltage - 6V; Capacity - MAh - 36 AH; Terminals - Quick Connect; Height - 6.75 in; Width - 3.35 in; Length - 6.25 in; Additional Information - Terminal Tabs 0.250 in. Max Discharge Current: 60A; Manufacturer Series - High-Rate
Additional Info: Terminal Tabs 0.250 in. Max Discharge Current: 60A