Menu Search

MULE LIGHTING INC #PM6100

Rechargeable Lead Acid Emergency Battery 12V

SKU: 60611202480
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rechargeable Lead Acid Battery
Application: Emergency Battery
Voltage: 12V
Capacity: 10 AH
Terminals: Quick Connect
Height: 3.7 in.
Width: 2 in.
Length: 5.95 in.
Description
Specialty Rechargeable Batteries: Type - Rechargeable Lead Acid Battery; Application - Emergency Battery; Voltage - 12V; Capacity - MAh - 10 AH; Terminals - Quick Connect; Height - 3.70 in; Width - 2.00 in; Length - 5.95 in; Additional Information - F1 Terminals
Additional Info: F1 Terminals