Menu Search

INTERSTATE BATTERY #SLA0905

Rechargeable Sealed Lead Acid Battery Emergency Battery

SKU: 73405794812
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rechargeable Sealed Lead Acid Battery
Application: Emergency Battery
Voltage: 6V
Capacity: 4.5 AH
Terminals: Quick Connect
Height: 4.25 in.
Width: 1.86 in.
Length: 2.76 in.
Description
Specialty Rechargeable Batteries: Type - Rechargeable Sealed Lead Acid Battery; Application - Emergency Battery; Voltage - 6V; Capacity - MAh - 4.5 AH; Terminals - Quick Connect; Height - 4.25 in; Width - 1.86 in; Length - 2.76 in