GENERIC ELECTRICAL PRODUCTS #PS640

Rechargeable Lead Acid Battery Emergency Battery

SKU: 78923698835
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rechargeable Lead Acid Battery
Application: Emergency Battery
Voltage: 6V
Capacity: 4.5 AH
Terminals: Quick Connect
Height: 3.94 in.
Width: 1.86 in.
Length: 2.76 in.
Description
Specialty Rechargeable Batteries: Type - Rechargeable Lead Acid Battery; Application - Emergency Battery; Voltage - 6V; Capacity - MAh - 4.5 AH; Terminals - Quick connect; Height - 3.94 in; Width - 1.86 in; Length - 2.76 in; Additional Information - Application: ups replacement battery
Additional Info: Application: ups replacement battery