Menu Search
BATTERY CENTER #PS-670

PowerSonic Rechargeable Sealed Lead Acid Battery

SKU # 40065698728
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rechargeable Sealed Lead Acid Battery
Voltage: 6V
Capacity: 7 AH
Terminals: Quick Connect
Height: 3.7 in.
Width: 1.34 in.
Length: 5.95 in.

Specialty Rechargeable Batteries: Type - Rechargeable Sealed Lead Acid Battery; Voltage - 6V; Capacity - MAh - 7 AH; Terminals - Quick Connect; Height - 3.70 in.; Width - 1.34 in.; Length - 5.95 in.; Additional Information - F Terminals, Tab 0.187 in. x 0.032 in.; Manufacturer Series - PowerSonic

Additional Info: F Terminals, Tab 0.187 in. x 0.032 in.