APPLETON #100N

Switch, Pushbutton, Black Cap, SPST, 1-NO

SKU: 03628300139
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton Switch
Cap/Lens Color: Black
Contacts: 1-NO
Contact Mode: Momentary
Contact Rating: 15A 125VAC, 10A 250VAC
Description
Specialty Pushbuttons: Type - Pushbutton Switch; Cap/Lens Color - Black; Contacts - 1-NO; Contact Mode - Momentary; Contact Rating - 15A 125VAC, 10A 250VAC; Additional Information - Terminal Type: Screw, Circuitry: OFF and ON, Poles: SPST, Plastic Cap Button
Additional Info: Terminal Type: Screw, Circuitry: OFF and ON, Poles: SPST, Plastic Cap Button