Menu Search

REES CONTROLS #02650-002

Pushbutton, Plunger, 2.25 in., Red/Yellow

SKU: 64867150002
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton and Cover
Size: 2.25 in.
Number of Buttons: 1
Button Style: Mushroom
Operation: Positive Break, Slow Make/Slow Break
Contacts: 2-NC
Material Cover/Plunger: Die Cast Zinc/Acetal (Molded)
Color Plunger/Cover: Red/Yellow
Description
Specialty Pushbutton and Cover Assemblies: Type - Pushbutton and Cover; Size - 2.25 in.; Number of Buttons - 1; Button Style - Mushroom; Operation - Positive Break, Slow Make/Slow Break; Contacts - 2-NC; Material Cover/Plunger - Die Cast Zinc/Acetal (Molded); Color Plunger/Cover - Red/Yellow; Additional Information - Neoprene Rubber Gasket
Additional Info: Neoprene Rubber Gasket