Menu Search

SQUARE D COMPANY #ZB4BZ101

Pendant Station Contact Block Operators in Cover

SKU: 78590137017
Manufacturer Series: xAC
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pendant Station Contact Block
Mounting Position: Operators in Cover
Application: xAC Series Stations
Contacts: 1-NO
Operation: Spring Return, 1 Speed
Rating: 10A / 600V AC
Terminals: Screw Clamp
Description
Specialty Pushbutton Station Contact Blocks: Type - Pendant Station Contact Block; Mounting Position - Operators in Cover; Application - xAC Series Stations; Contacts - 1-NO; Operation - Spring Return, 1 Speed; Rating - 10A/600VAC; Terminals - Screw Clamp; Additional Information - Mounting Base with Contact Block; Manufacturer Series - XAC
Additional Info: Mounting Base with Contact Block