Menu Search
SQUARE D COMPANY #XENG1491

Pendant Station Contact Block Operators in Cover

SKU # 78590164571 Manufacturer Series: XENG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pendant Station Contact Block
Mounting Position: Operators in Cover
Application: xAC Series Stations
Contacts: 1-NC, 2-NO
Terminals: Screw Clamp

Specialty Pushbutton Station Contact Blocks: Type - Pendant Station Contact Block; Mounting Position - Operators in Cover; Application - xAC Series Stations; Contacts - 1-NC, 2-NO; Terminals - Screw Clamp; Manufacturer Series - XENG