EATON #449D187G62

Indicating Light, Clear Rectangular Lens, 70V AC/DC

SKU: 78211484001
Manufacturer Series: EZC
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Indicating Light
Mounting: Panel
Lens Style: Rectangular
Lens Color: Clear
Voltage: 70V AC/DC
Terminals: Wire Leads
Description
Specialty Indicating Lights: Type - Indicating Light; Mounting - Panel; Lens Style - Rectangular ; Lens Color - Clear; Voltage - 70V AC/DC; Terminals - Wire Leads; Additional Information - Dimensions: 3.3 in. x 3.22 in. x 2.6 in., For Panels Up To 0.25 in. Thick; Manufacturer Series - EZC
Additional Info: Dimensions: 3.3 in. x 3.22 in. x 2.6 in., For Panels Up To 0.25 in. Thick